
ER 10C 1016 PIN RECP BOX
Mfr # CA3102E181PF80A176
Zoro # G807552365
product price: $33.75
/eaKey Features
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage DC
700
No. of Contacts
10
Mounting Type
Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E181PF80A176
Zoro #
G807552365
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage DC
700
No. of Contacts
10
Mounting Type
Box Mount
Connector Style
Receptacle
Insert Arrangement
18-1
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.