Zoro Homepage

ER 10C 1016 PIN RECP BOX

  • Mfr # CA3102E181PZF80

  • Zoro # G907174313


product price: $41.75
/ea

Key Features

Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181PZF80
Zoro #
G907174313
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Termination Method
Crimp
Mounting Type
Box Mount
No. of Contacts
10
Amperage Rating
13A
Insert Arrangement
18-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.