Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP BOX

  • Mfr # CT2181PC

  • Zoro # G907552319


product price: $35.69
/ea

Key Features

Contact Size
10#16
Operating Voltage DC
700
Contact Material
Copper Alloy
Contact Plating
Silver
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2181PC
Zoro #
G907552319
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage DC
700
Contact Material
Copper Alloy
Contact Plating
Silver
Sealing
No
Insert Rotation/Keying
Normal
Termination Method
Crimp
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Amperage Rating
13A
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Insert Arrangement
18-1
Contact Style
Pin
Service Rating
A
Connector Type
Circular
Grommet & Seals Material
Silicone
No. of Contacts
10
Contact Mating Life
2000
Shell Color
Olive Drab
Shielding
Yes
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.