Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP BOX

  • Mfr # CT2181PCAU

  • Zoro # G807552266


product price: $35.35
/ea

Key Features

Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Arrangement
18-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2181PCAU
Zoro #
G807552266
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Arrangement
18-1
Connector Style
Receptacle
Shell Color
Olive Drab
Amperage Rating
13A
Mounting Type
Box Mount
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Sealing
No
Contact Plating
Gold
No. of Contacts
10
Service Rating
A
Connector Type
Circular
Contacts Supplied
Yes
Termination Method
Crimp
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.