Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP BOX

  • Mfr # MS3102E181PZ

  • Zoro # G907174221


product price: $32.39
/ea

Key Features

Connector Type
Circular
Contact Plating
Silver
Service Rating
A(B,C,F,G) I(all others)
Shielding
Yes
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E181PZ
Zoro #
G907174221
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Type
Circular
Contact Plating
Silver
Service Rating
A(B,C,F,G) I(all others)
Shielding
Yes
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Z
Rotation Angle
290
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
10
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Amperage Rating
13A
Contact Mating Life
100
Contacts Supplied
Yes
Sealing
IP67
Shell Color
Olive Drab
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Insert Arrangement
18-1
Specification
MIL-DTL-5015
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.