Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP BOX

  • Mfr # MS3102R181PZ

  • Zoro # G407174240


product price: $32.29
/ea

Key Features

Connector Type
Circular
Service Rating
A (B,C,F,G), All Others I
Specification
MIL-DTL-5015
Contact Mating Life
500
Insert Rotation/Keying
Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102R181PZ
Zoro #
G407174240
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Type
Circular
Service Rating
A (B,C,F,G), All Others I
Specification
MIL-DTL-5015
Contact Mating Life
500
Insert Rotation/Keying
Z
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Insert Arrangement
18-1
Contacts Supplied
Yes
Sealing
IP67
Contact Style
Pin
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
13A
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
No. of Contacts
10
Rotation Angle
290
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.