Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP

  • Mfr # CT0P181PC

  • Zoro # G207552408


product price: $70.45
/ea

Key Features

No. of Contacts
10
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Contact Size
10#16
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0P181PC
Zoro #
G207552408
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

No. of Contacts
10
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Shell Material
Aluminum Alloy
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contacts Supplied
Yes
Contact Style
Pin
Insert Rotation/Keying
Normal
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Termination Method
Crimp
Sealing
No
Insert Material
Neoprene
Connector Style
Receptacle
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Material
Copper Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
18-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.