
ER 10C 1016 PIN RECP
Mfr # CT1F1819PS
Zoro # G707552472
product price: $81.55
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
Contact Mating Life
2000
Contact Material
Copper Alloy
No. of Contacts
10
Insert Rotation/Keying
Normal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT1F1819PS
Zoro #
G707552472
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.