Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP

  • Mfr # CT21819PS

  • Zoro # G207552484


product price: $49.29
/ea

Key Features

Contact Size
10#16
Insert Arrangement
18-19
Amperage Rating
13A
Contacts Supplied
Yes
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21819PS
Zoro #
G207552484
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-19
Amperage Rating
13A
Contacts Supplied
Yes
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Mounting Type
Box Mount
Sealing
No
Contact Style
Pin
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Contact Material
Copper Alloy
Shell Color
Olive Drab
Termination Method
Solder
Contact Plating
Silver
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
A
No. of Contacts
10
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.