Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP

  • Mfr # CT2181PCA232

  • Zoro # G207552309


product price: $44.99
/ea

Key Features

Mounting Type
Box Mount
Connector Type
Circular
Connector Style
Receptacle
Contact Mating Life
2000
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2181PCA232
Zoro #
G207552309
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Mounting Type
Box Mount
Connector Type
Circular
Connector Style
Receptacle
Contact Mating Life
2000
Shell Color
Black
No. of Contacts
10
Contact Style
Pin
Contact Material
Copper Alloy
Contact Plating
Silver
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Black Zinc Cobalt
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Shielding
No
Insert Rotation/Keying
Normal
Termination Method
Crimp
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Sealing
No
Grommet & Seals Material
Silicone
Amperage Rating
13A
Insert Material
Neoprene
Insert Arrangement
18-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.