Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP

  • Mfr # CT2181PS

  • Zoro # G607552305


product price: $30.59
/ea

Key Features

Connector Style
Receptacle
Insert Arrangement
18-1
Sealing
No
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2181PS
Zoro #
G607552305
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Style
Receptacle
Insert Arrangement
18-1
Sealing
No
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Amperage Rating
13A
Contact Style
Pin
Shell Color
Olive Drab
Service Rating
A
Insert Material
Neoprene
Contact Plating
Silver
Termination Method
Solder
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
No. of Contacts
10
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.