Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP

  • Mfr # CT2181PWCA232

  • Zoro # G507552283


product price: $44.99
/ea

Key Features

Contact Size
10#16
Amperage Rating
13A
Insert Arrangement
18-1
Mounting Type
Box Mount
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2181PWCA232
Zoro #
G507552283
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Amperage Rating
13A
Insert Arrangement
18-1
Mounting Type
Box Mount
Contact Style
Pin
Insert Material
Neoprene
Contacts Supplied
Yes
Shell Plating
Black Zinc Cobalt
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Operating Voltage DC
700
No. of Contacts
10
Service Rating
A
Contact Plating
Silver
Shell Material
Aluminum Alloy
Termination Method
Crimp
Insert Rotation/Keying
W
Contact Mating Life
2000
Shielding
No
Sealing
No
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Shell Color
Black
Connector Type
Circular
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.