
ER 10C 1016 PIN RECP LINE
Mfr # CA3101E1819PF80F0
Zoro # G707552632
product price: $78.29
/ea
Free Shipping & Returns
Key Features
Mounting Type
In-line Cable
Amperage Rating
13A
Contact Size
10#16
Connector Style
Circular
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E1819PF80F0
Zoro #
G707552632
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Mounting Type
In-line Cable
Amperage Rating
13A
Connector Style
Circular
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
700
Insert Arrangement
18-19
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.