Zoro Homepage

ER 10C 1016 PIN RECP LINE

  • Mfr # CA3101F181PF80A206

  • Zoro # G307552551


product price: $95.75
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
700
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F181PF80A206
Zoro #
G307552551
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
18-1
No. of Contacts
10
Mounting Type
In-line Cable
Termination Method
Crimp
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.