Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP LINE

  • Mfr # CT1P181PS

  • Zoro # G007552608


product price: $63.89
/ea

Key Features

Service Rating
A
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Contact Mating Life
2000
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1P181PS
Zoro #
G007552608
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Service Rating
A
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Termination Method
Solder
Shell Material
Aluminum Alloy
Mounting Type
Cable
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Amperage Rating
13A
Connector Style
Circular
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Sealing
No
Insert Arrangement
18-1
Contacts Supplied
Yes
No. of Contacts
10
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.