Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP WALL

  • Mfr # MS3100E1819PF187

  • Zoro # G407553489


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Service Rating
A
Contact Plating
Silver
Insert Material
Neoprene
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100E1819PF187
Zoro #
G407553489
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shell Plating
Olive Drab Cadmium
Service Rating
A
Contact Plating
Silver
Insert Material
Neoprene
Endbell Type
Cable Clamp
Insert Arrangement
18-19
Contact Material
Copper Alloy
Connector Style
Receptacle
Shielding
Yes
Termination Method
Solder
Contact Mating Life
100
Contact Style
Pin
No. of Contacts
10
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Wall - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Connector Type
Circular
Specification
MIL-DTL-5015
Orientation
Straight
Amperage Rating
13A
Sealing
IP67
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.