Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 SKT PLUG

  • Mfr # CA3106E181SF80DN

  • Zoro # G407501121


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Amperage Rating
13A
Mounting Type
Cable
No. of Contacts
10
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E181SF80DN
Zoro #
G407501121
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage DC
700
Amperage Rating
13A
Mounting Type
Cable
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
18-1
Connector Style
Receptacle
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.