Zoro Homepage

ER 10C 1016 SKT PLUG

  • Mfr # CA3106F181SF80A206

  • Zoro # G007501071


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Contact Size
10#16
Contact Style
Pin
No. of Contacts
10
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F181SF80A206
Zoro #
G007501071
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Mounting Type
Cable
Contact Style
Pin
No. of Contacts
10
Connector Style
Plug
Operating Voltage DC
700
Insert Arrangement
18-1
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.