Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 SKT PLUG

  • Mfr # CT6F181SC

  • Zoro # G607501044


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
13A
Connector Style
Receptacle
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F181SC
Zoro #
G607501044
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
13A
Connector Style
Receptacle
Mounting Type
Cable
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Mating Life
2000
Sealing
No
Shell Material
Aluminum Alloy
Insert Arrangement
18-1
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Connector Type
Circular
Grommet & Seals Material
Silicone
No. of Contacts
10
Contact Plating
Silver
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Shielding
Yes
Insert Rotation/Keying
Normal
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.