Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 SKT PLUG

  • Mfr # CT6F181SS

  • Zoro # G407501237


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
10
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT6F181SS
Zoro #
G407501237
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
10
Insert Rotation/Keying
Normal
Insert Arrangement
18-1
Sealing
No
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Amperage Rating
13A
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Operating Voltage DC
700
Shielding
Yes
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Contact Mating Life
2000
Termination Method
Solder
Service Rating
A
Shell Color
Olive Drab
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.