Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 SKT PLUG

  • Mfr # CT6F181SSAU

  • Zoro # G307501238


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Sealing
No
Contact Mating Life
2000
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F181SSAU
Zoro #
G307501238
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Sealing
No
Contact Mating Life
2000
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Amperage Rating
13A
Termination Method
Solder
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Contact Plating
Gold
Insert Arrangement
18-1
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
No. of Contacts
10
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Connector Type
Circular
Shielding
Yes
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.