Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 SKT PLUG

  • Mfr # CT6N181SCAU

  • Zoro # G607501334


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Operating Voltage DC
700
Contact Size
10#16
Contact Material
Copper Alloy
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6N181SCAU
Zoro #
G607501334
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shielding
Yes
Operating Voltage DC
700
Contact Material
Copper Alloy
Contact Mating Life
2000
Termination Method
Crimp
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Service Rating
A
Operating Voltage AC V RMS Max
500
Sealing
No
Shell Color
Olive Drab
Connector Style
Receptacle
Amperage Rating
13A
Contacts Supplied
Yes
Mounting Type
Cable
Contact Plating
Gold
Shell Material
Aluminum Alloy
Insert Arrangement
18-1
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
No. of Contacts
10
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.