Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 SKT PLUG

  • Mfr # CT6T181SC

  • Zoro # G607501372


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Shell Color
Olive Drab
Connector Type
Circular
Insert Arrangement
18-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6T181SC
Zoro #
G607501372
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Shell Color
Olive Drab
Connector Type
Circular
Insert Arrangement
18-1
Sealing
No
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Amperage Rating
13A
Connector Style
Receptacle
Termination Method
Crimp
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Contact Plating
Silver
Contact Style
Pin
No. of Contacts
10
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Service Rating
A
Shielding
Yes
Insert Rotation/Keying
Normal
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.