
ER 10C 1016 SKT PLUG RoHS
Mfr # CAR3101E181SWF42
Zoro # G007170314
product price: $58.15
/eaKey Features
Contact Size
10#16
Connector Type
Connector Circular
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAR3101E181SWF42
Zoro #
G007170314
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Connector Type
Connector Circular
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Contact Style
Pin
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Amperage Rating
13A
Operating Voltage DC
700
Insert Material
Neoprene
Insert Arrangement
18-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.