Zoro Homepage

ER 10C 1016 SKT RECP BOX

  • Mfr # CA3102R181SF80

  • Zoro # G207494500


product price: $49.15
/ea

Key Features

Operating Voltage DC
700
No. of Contacts
10
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R181SF80
Zoro #
G207494500
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage DC
700
No. of Contacts
10
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Insert Arrangement
18-1
Connector Type
Connector Circular
Connector Style
Receptacle
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.