
ER 10C 1016 SKT RECP BOX
Mfr # CA3102R181SF80A176
Zoro # G707171260
product price: $34.89
/eaKey Features
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-1
Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R181SF80A176
Zoro #
G707171260
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-1
Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Connector Type
Connector Circular
Amperage Rating
13A
No. of Contacts
10
Specification
MIL-DTL-5015 Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.