
ER 10C 1016 SKT RECP BOX
Mfr # CA3102R181SK10F0
Zoro # G107171372
product price: $18.45
/eaKey Features
Operating Voltage DC
700
Contact Size
10#16
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R181SK10F0
Zoro #
G107171372
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
10
Mounting Type
Box Mount
Contact Style
Pin
Amperage Rating
13A
Insert Arrangement
18-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.