Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 SKT RECP BOX

  • Mfr # CT2181SC

  • Zoro # G507494552


product price: $48.99
/ea

Key Features

No. of Contacts
10
Shell Color
Olive Drab
Termination Method
Crimp
Grommet & Seals Material
Silicone
Mounting Type
Box Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2181SC
Zoro #
G507494552
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

No. of Contacts
10
Shell Color
Olive Drab
Termination Method
Crimp
Grommet & Seals Material
Silicone
Mounting Type
Box Mount
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Contact Mating Life
2000
Contact Plating
Silver
Service Rating
A
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Sealing
No
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Contact Style
Pin
Connector Type
Circular
Insert Material
Neoprene
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
13A
Insert Arrangement
18-1
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.