Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 SKT RECP BOX

  • Mfr # MS3103181P

  • Zoro # G607494438


product price: $60.45
/ea

Key Features

Sealing
IP67
Endbell Type
Potting Cup
Contact Size
10#16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3103181P
Zoro #
G607494438
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Sealing
IP67
Endbell Type
Potting Cup
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Service Rating
A(B,C,F,G) I(all others)
Mounting Type
Wall - Front Mount - Thru Holes
Amperage Rating
13A
Shell Color
Olive Drab
Termination Method
Solder
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin
Orientation
Straight
No. of Contacts
10
Contact Mating Life
100
Contact Plating
Silver
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-1
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.