Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 SKT RECP

  • Mfr # CT1181SC

  • Zoro # G007171243


product price: $65.79
/ea

Key Features

Contact Style
Pin
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Insert Arrangement
18-1
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1181SC
Zoro #
G007171243
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Style
Pin
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Insert Arrangement
18-1
Connector Type
Circular
Mounting Type
Cable
Shielding
Yes
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Plating
Silver
No. of Contacts
10
Contact Mating Life
2000
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Circular
Service Rating
A
Grommet & Seals Material
Silicone
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Sealing
No
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.