Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 SKT RECP

  • Mfr # CT1181SSA232

  • Zoro # G807166913


product price: $45.25
/ea

Key Features

Contact Style
Pin
Service Rating
A
Termination Method
Solder
Shell Color
Black
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1181SSA232
Zoro #
G807166913
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Style
Pin
Service Rating
A
Termination Method
Solder
Shell Color
Black
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
18-1
Specification
MIL-DTL-5015 Type
Amperage Rating
13A
No. of Contacts
10
Connector Type
Circular
Contacts Supplied
Yes
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Voltage DC
700
Contact Material
Copper Alloy
Shielding
No
Mounting Type
Cable
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Sealing
No
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.