Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 SKT RECP

  • Mfr # CT2181SCA232

  • Zoro # G607493455


product price: $58.65
/ea

Key Features

Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Contact Size
10#16
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2181SCA232
Zoro #
G607493455
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Sealing
No
Connector Type
Circular
Mounting Type
Box Mount
Contact Material
Copper Alloy
Service Rating
A
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Mating Life
2000
Operating Voltage DC
700
Termination Method
Crimp
Insert Rotation/Keying
Normal
Contact Plating
Silver
Shielding
No
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Grommet & Seals Material
Silicone
Shell Color
Black
Insert Arrangement
18-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.