Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 SKT RECP

  • Mfr # CT2181SYC

  • Zoro # G907166875


product price: $45.59
/ea

Key Features

Grommet & Seals Material
Silicone
Amperage Rating
13A
Contact Material
Copper Alloy
No. of Contacts
10
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2181SYC
Zoro #
G907166875
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Grommet & Seals Material
Silicone
Amperage Rating
13A
Contact Material
Copper Alloy
No. of Contacts
10
Termination Method
Crimp
Operating Voltage DC
700
Shielding
Yes
Contacts Supplied
Yes
Insert Arrangement
18-1
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Service Rating
A
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Mounting Type
Box Mount
Contact Plating
Silver
Insert Rotation/Keying
Y
Shell Color
Olive Drab
Sealing
No
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.