Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 SKT RECP

  • Mfr # CT2181SYCA232

  • Zoro # G207493480


product price: $58.65
/ea

Key Features

Insert Rotation/Keying
Y
Contact Style
Pin
Contact Plating
Silver
Termination Method
Crimp
Insert Arrangement
18-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2181SYCA232
Zoro #
G207493480
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Rotation/Keying
Y
Contact Style
Pin
Contact Plating
Silver
Termination Method
Crimp
Insert Arrangement
18-1
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Black Zinc Cobalt
No. of Contacts
10
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Contacts Supplied
Yes
Service Rating
A
Grommet & Seals Material
Silicone
Sealing
No
Connector Type
Circular
Shell Color
Black
Shielding
No
Amperage Rating
13A
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Connector Style
Receptacle
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.