Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 11C 1116 PIN PLUG

  • Mfr # CA06F2033PF85

  • Zoro # G407549192


product price: $58.59
/ea

Key Features

Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Connector Style
Plug
No. of Contacts
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06F2033PF85
Zoro #
G407549192
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Connector Style
Plug
No. of Contacts
11
Termination Method
Solder
Insert Arrangement
20-33
Operating Voltage DC
700
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.