Zoro Homepage

ER 11C 1116 PIN RECP

  • Mfr # CA3100E2033PF80

  • Zoro # G007552431


product price: $72.65
/ea

Key Features

Termination Method
Crimp
Operating Voltage DC
700
Contact Style
Pin
Amperage Rating
22A
Insert Arrangement
20-33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2033PF80
Zoro #
G007552431
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Termination Method
Crimp
Operating Voltage DC
700
Contact Style
Pin
Amperage Rating
22A
Insert Arrangement
20-33
Insert Material
Neoprene
Mounting Type
Wall Mount
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
No. of Contacts
11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.