
ER 11C 1116 PIN RECP WALL
Mfr # CA3100R2033P
Zoro # G207552712
product price: $54.15
/eaKey Features
Connector Style
Receptacle
Insert Arrangement
20-33
Operating Voltage DC
700
No. of Contacts
11
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100R2033P
Zoro #
G207552712
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#15
Details
Connector Style
Receptacle
Insert Arrangement
20-33
Operating Voltage DC
700
No. of Contacts
11
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
22A
Mounting Type
Wall Mount
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.