
ER 11C 1116 SKT PLUG
Mfr # CA06R2033SF80
Zoro # G007500258
product price: $102.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
11
Connector Style
Plug
Amperage Rating
13A
Contact Size
11#16
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA06R2033SF80
Zoro #
G007500258
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#16
Details
No. of Contacts
11
Connector Style
Plug
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Cable
Insert Arrangement
20-33
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.