
ER 11C 1116 SKT PLUG
Mfr # CA3106E2033SF42F80F0
Zoro # G307500033
product price: $47.89
/eaKey Features
Contact Style
Pin
Insert Arrangement
20-33
Operating Voltage DC
700
Contact Size
11#16
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2033SF42F80F0
Zoro #
G307500033
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#16
Details
Contact Style
Pin
Insert Arrangement
20-33
Operating Voltage DC
700
Connector Style
Plug
Amperage Rating
13A
No. of Contacts
11
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.