Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 11C 1116 SKT PLUG

  • Mfr # CA3106F2033SF80G12

  • Zoro # G707500121


product price: $70.25
/ea

Key Features

Operating Voltage DC
700
Amperage Rating
13A
Mounting Type
Cable
Contact Size
11#16
No. of Contacts
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F2033SF80G12
Zoro #
G707500121
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Operating Voltage DC
700
Amperage Rating
13A
Mounting Type
Cable
No. of Contacts
11
Connector Style
Plug
Contact Style
Pin
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
20-33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.