
ER 11C 1116 SKT RECP LINE
Mfr # CA3101R2033SF80
Zoro # G007494519
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-33
Insert Material
Neoprene
Contact Size
11#16
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101R2033SF80
Zoro #
G007494519
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#16
Details
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-33
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
700
Mounting Type
In-line Cable
Amperage Rating
13A
Connector Style
Receptacle
No. of Contacts
11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.