Zoro Homepage

ER 11C 916 212 SKT PLUG

  • Mfr # CA06R2420SF80

  • Zoro # G807500106


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
1250
Termination Method
Crimp
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06R2420SF80
Zoro #
G807500106
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#16, 2#12

Details

Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
1250
Termination Method
Crimp
Amperage Rating
13A & 23A
Insert Material
Neoprene
Insert Arrangement
24-20
Operating Voltage AC V RMS Max
900
Contact Style
Pin
No. of Contacts
11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.