Zoro Homepage

ER 11C 916 212 SKT PLUG

  • Mfr # CA3108A2420SF80RES

  • Zoro # G707500091


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A & 23A
Contact Size
9#16, 2#12
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
No. of Contacts
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108A2420SF80RES
Zoro #
G707500091
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#16, 2#12

Details

Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
No. of Contacts
11
Connector Style
Plug
Insert Arrangement
24-20
Operating Voltage DC
1250
Insert Material
Neoprene
Termination Method
Crimp
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.