ER 12C 1212 PIN PLUG
Mfr # CA3106E24A24PBF42
Zoro # G207549941
product price: $65.89
/eaKey Features
Contact Size
12#12
No. of Contacts
12
Insert Material
Neoprene
Connector Style
Plug
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E24A24PBF42
Zoro #
G207549941
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#12
Details
No. of Contacts
12
Insert Material
Neoprene
Connector Style
Plug
Termination Method
Solder
Insert Arrangement
24A24
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Amperage Rating
22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.