Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 12C 1212 PIN RECP

  • Mfr # CT02851PC

  • Zoro # G907553675


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Insert Rotation/Keying
Normal
Insert Arrangement
28-51
Contact Mating Life
2000
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT02851PC
Zoro #
G907553675
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Connector Style
Receptacle
Insert Rotation/Keying
Normal
Insert Arrangement
28-51
Contact Mating Life
2000
Shell Color
Olive Drab
No. of Contacts
12
Shielding
Yes
Operating Voltage DC
700
Contact Style
Pin
Termination Method
Crimp
Connector Type
Circular
Insert Material
Neoprene
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Service Rating
A
Contacts Supplied
Yes
Sealing
No
Mounting Type
Wall - Front Mount - Thru Holes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A & 135A
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.