
ER 12C 1212 SKT PLUG
Mfr # CA3106E24A24SF42
Zoro # G507500956
product price: $77.45
/ea
Free Shipping & Returns
Key Features
Contact Size
12#12
No. of Contacts
12
Mounting Type
Cable
Operating Voltage AC V RMS Max
200
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E24A24SF42
Zoro #
G507500956
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#12
Details
No. of Contacts
12
Mounting Type
Cable
Operating Voltage AC V RMS Max
200
Termination Method
Solder
Operating Voltage DC
250
Contact Style
Pin
Connector Style
Plug
Amperage Rating
22A
Insert Material
Neoprene
Insert Arrangement
24A24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.