Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 12C 1212 SKT PLUG

  • Mfr # CT624A24SS

  • Zoro # G507501359


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Mounting Type
Cable
Connector Style
Plug
Contacts Supplied
Yes
Insert Arrangement
24A24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT624A24SS
Zoro #
G507501359
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Contact Material
Copper Alloy
Mounting Type
Cable
Connector Style
Plug
Contacts Supplied
Yes
Insert Arrangement
24A24
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
Operating Voltage DC
250
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Contact Style
Pin
Service Rating
A
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
200
Connector Type
Circular
Contact Plating
Silver
Sealing
No
Shell Material
Aluminum Alloy
Termination Method
Solder
Contact Mating Life
2000
Shielding
Yes
Insert Rotation/Keying
Normal
No. of Contacts
12
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.