
ER 12C 1212 SKT PLUG
Mfr # CT6A24A24SS
Zoro # G907501201
product price: $98.59
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Connector Type
Connector Circular
Operating Voltage DC
250
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT6A24A24SS
Zoro #
G907501201
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#12
Details
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Connector Type
Connector Circular
Operating Voltage DC
250
Termination Method
Solder
Amperage Rating
22A
Connector Style
Plug
No. of Contacts
12
Insert Material
Neoprene
Insert Arrangement
24A24
Specification
MIL-DTL-5015 Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.