Zoro Homepage

ER 12C 1212 SKT RECP BOX

  • Mfr # CA3102E2851SW

  • Zoro # G607493615


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-12
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Contact Size
12#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2851SW
Zoro #
G607493615
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Insert Arrangement
28-12
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Termination Method
Solder
Operating Voltage DC
700
Mounting Type
Box Mount
No. of Contacts
12
Insert Material
Neoprene
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.