Zoro Homepage

ER 12C 1212 SKT RECP

  • Mfr # CA3101E2851SF42

  • Zoro # G107495331


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
In-line Cable
Contact Size
12#12
Amperage Rating
22A
Insert Material
Neoprene
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2851SF42
Zoro #
G107495331
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Mounting Type
In-line Cable
Amperage Rating
22A
Insert Material
Neoprene
Termination Method
Solder
Insert Arrangement
28-12
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Operating Voltage DC
700
No. of Contacts
12
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.